Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP51

Item.#
05609947
Mfr.#
FRP51
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Weight (g)
380
TRUSCO Part Number
105-0311
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Shank Diameter (phi mm)
10(No.6)
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
2014 TRUSCO Published Page
1-0183
Hole Saw Outer Diameter (mm)
51
Compatible Models
Electric drill (rotary) drilling machines, etc.