Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP52

Item.#
05609956
Mfr.#
FRP52
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Weight (g)
390
TRUSCO Part Number
105-0320
Compatible Models
Electric drill (rotary) drilling machines, etc.
Shank Diameter (phi mm)
10(No.6)
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
2014 TRUSCO Published Page
1-0183
Hole Saw Outer Diameter (mm)
52
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..