Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP53

Item.#
05609965
Mfr.#
FRP53
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
53
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Shank Diameter (phi mm)
10(No.6)
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
Weight (g)
400
TRUSCO Part Number
105-0338
Compatible Models
Electric drill (rotary) drilling machines, etc.