Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP55

Item.#
05609983
Mfr.#
FRP55
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Weight (g)
420
TRUSCO Part Number
105-0354
Compatible Models
Electric drill (rotary) drilling machines, etc.
Shank Diameter (phi mm)
10(No.6)
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
2014 TRUSCO Published Page
1-0183
Hole Saw Outer Diameter (mm)
55
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..