Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP70

Item.#
05610096
Mfr.#
FRP70
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
12(No.7)
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
70
TRUSCO Part Number
105-0524
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
Weight (g)
570
Compatible Models
Electric drill (rotary) drilling machines, etc.