Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP75

Item.#
05610105
Mfr.#
FRP75
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
12(No.7)
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
75
TRUSCO Part Number
105-0532
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
Weight (g)
640
Compatible Models
Electric drill (rotary) drilling machines, etc.