Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP80

Item.#
05610114
Mfr.#
FRP80
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
12(No.7)
Blade Length (mm)
40
Type
FRP
Diameter (phi)
80
Weight (g)
710
Compatible Models
Electric drill (rotary) drilling machine, etc.
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
Hole Saw Outer Diameter (mm)
80
TRUSCO Part Number
105-0541