Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP90

Item.#
05610132
Mfr.#
FRP90
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
12(No.7)
Blade Length (mm)
40
Type
FRP
TRUSCO Part Number
105-0567
Weight (g)
840
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
Hole Saw Outer Diameter (mm)
90
Compatible Models
Electric drill (rotary) drilling machines, etc.