Buy more than* S$200* and get FREE SHIPPING

  • Ironwork Shank Grind Stone
  • Ironwork Shank Grind Stone
  • Ironwork Shank Grind Stone

Ironwork Shank Grind Stone 331351

2.50 (2)
Item.#
05610936
Mfr.#
331351
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
For shaving and other work on metals like stainless steel and iron etc.
Grain Size
WA60P
Maximum Rotation Speed (min-1[r. p.m])
30000
Dimension (mm)
phi10x13
Usage Tool
Electric drill
Shaft Diameter (phi mm)
3
Type
Cylindrical
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting work
1
From Japan
On 2016-06-16 20:12:43
Although it is written as grinding of stainless steel, even if the rotation is changed, stainless steel will be burned to the whetstone just by burning stainless steel, can not you tell me how you can scrape off work? Stainless steel can not be cut and grinding wheels do not decrease either
This review is about item#05610963.
Aluminum processing
4
From Japan
On 2013-11-22 08:45:11
It was the same level of scraping. It is a commodity that feels like durability is not particularly important. No problem
This review is about item#05610972.