Buy more than* S$200* and get FREE SHIPPING

  • Ironwork Shank Grind Stone
  • Ironwork Shank Grind Stone
  • Ironwork Shank Grind Stone

Ironwork Shank Grind Stone 331555

2.50 (2)
Item.#
05611112
Mfr.#
331555
Package Qty.
1PC
Ship pack of
1
8.31 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
For shaving and other work on metals like stainless steel and iron etc.
Grain Size
WA60P
Maximum Rotation Speed (min-1[r. p.m])
30000
Dimension (mm)
phi16x32
Usage Tool
Electric drill
Shaft Diameter (phi mm)
6
Type
Tongari type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Sharpener work of stainless
1
From Japan
On 2016-06-16 20:12:43
How can I write to the grinding of stainless steel, also by changing the rotation, stainless steel will be burned is stainless steel grinding wheel in the burning only, how to whether shaved of your work, you will not get to tell me? Stainless steel also does not reduce the grindstone not shaved
This review is about item#05610963.
Processing of aluminum
4
From Japan
On 2013-11-22 08:45:11
I was shaving condition of average. Not to wear especially durability It feels like an ordinary commodity. No problem
This review is about item#05610972.