Buy more than* S$200* and get FREE SHIPPING

  • Sponge whetstone with attached axle
  • Sponge whetstone with attached axle
  • Sponge whetstone with attached axle

Sponge whetstone with attached axle 331760

4.75 (4)
Item.#
05611155
Mfr.#
331760
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Polishing metal (iron and stainless steel), deburring, and scraping paint
Usage Tool
Micro grinder
Grain Size
80
Maximum Rotation Speed (min-1[r. p.m])
25000
Shaft Diameter (phi mm)
6
Abrasive Grain
C
Hardness
7M
Type
Wheel grinder
Dimension (mm)
phi 20 X 20
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Port polishing of engine
5
From Japan
On 2014-07-01 19:04:30
This item has been familiar until now, but is the usual ease of use, reduces the way will change the rubber wheels from now because the very early compared to the rubber grindstone of PB.
This review is about item#05611164.
Port polishing of engine
5
From Japan
On 2014-07-01 19:00:53
If there is a polishing force to be difficult to reduce use, it was really bargain.
This review is about item#05611164.
Rust of machinery
5
From Japan
On 2013-05-14 18:51:00
Count had worried so rough, but was able to surprisingly beautiful polished without scraping. I think that applications spread and me aligned a little more count.
This review is about item#05611191.
Stainless Shine
4
From Japan
On 2009-12-08 12:51:28
Package is deformed small
This review is about item#05611146.