Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sponge whetstone with attached axle
  • Sponge whetstone with attached axle
  • Sponge whetstone with attached axle
  • Sponge whetstone with attached axle

Sponge whetstone with attached axle 331782

4.40 (5)
Item.#
05611173
Mfr.#
331782
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Polishing metal (iron and stainless steel), deburring, and scraping paint
Usage Tool
Micro grinder
Grain Size
80
Shaft Diameter (phi mm)
6
Dimension (mm)
phi25x33
Abrasive Grain
C
Hardness
7M
Type
Wheel grinder
Maximum Rotation Speed (min-1[r. p.m])
17000
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Metal polishing
3
From Japan
On 2018-04-07 01:04:25
It was a surprisingly rough image as it got a deeper wound than I expected.
This review is about item#05611182.
Port polishing of engine
5
From Japan
On 2014-07-01 19:04:30
It is a product that I am accustomed to everyday, but as usual ease as usual, since it is very fast compared with PB's rubber whetstone, it will be changed to rubber whetstone from now.
This review is about item#05611164.
Port polishing of engine
5
From Japan
On 2014-07-01 19:00:53
Although it is hard to reduce even if using it, there was polishing power, it was a very affordable item.
This review is about item#05611164.
Rust removal of machine
5
From Japan
On 2013-05-14 18:51:00
I was worried because the count was rough, but I could polish cleanly unexpectedly without scraping. I think that the application will spread if you arrange the numbers a little more.
This review is about item#05611191.
Stainless steel polish
4
From Japan
On 2009-12-08 12:51:28
Package is small and it is deformed
This review is about item#05611146.