Sponge whetstone with attached axle 331793
(5)
Item.#
05611182
Mfr.#
331793
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Polishing metal (iron and stainless steel), deburring, and scraping paint
Usage Tool
Micro grinder
Grain Size
80
Dimension (mm)
phi32x16
Maximum Rotation Speed (min-1[r. p.m])
16000
Abrasive Grain
C
Hardness
7M
Type
Wheel grinder
Shaft Diameter (phi mm)
6
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Metal polishing
From Japan
On 2018-04-07 01:04:25
It was a surprisingly rough image as it got a deeper wound than I expected.
Port polishing of engine
From Japan
On 2014-07-01 19:04:30
It is a product that I am accustomed to everyday, but as usual ease as usual, since it is very fast compared with PB's rubber whetstone, it will be changed to rubber whetstone from now.
Port polishing of engine
From Japan
On 2014-07-01 19:00:53
Although it is hard to reduce even if using it, there was polishing power, it was a very affordable item.
Rust removal of machine
From Japan
On 2013-05-14 18:51:00
I was worried because the count was rough, but I could polish cleanly unexpectedly without scraping. I think that the application will spread if you arrange the numbers a little more.
Stainless steel polish
From Japan
On 2009-12-08 12:51:28
Package is small and it is deformed
Customers Who Bought This Item Also Bought
Top