Buy more than* S$200* and get FREE SHIPPING

  • Sponge whetstone with attached axle
  • Sponge whetstone with attached axle
  • Sponge whetstone with attached axle

Sponge whetstone with attached axle 331806

4.75 (4)
Item.#
05611191
Mfr.#
331806
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing metal (iron and stainless steel), deburring, and scraping paint
Usage Tool
Micro grinder
Grain Size
80
Maximum Rotation Speed (min-1[r. p.m])
10000
Shaft Diameter (phi mm)
6
Abrasive Grain
C
Hardness
7M
Type
Wheel grinder
Dimension (mm)
phi50x13
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Port polishing of engine
5
From Japan
On 2014-07-01 19:04:30
It is a product that I am accustomed to everyday, but as usual ease as usual, since it is very fast compared with PB's rubber whetstone, it will be changed to rubber whetstone from now.
This review is about item#05611164.
Port polishing of engine
5
From Japan
On 2014-07-01 19:00:53
Although it is hard to reduce even if using it, there was polishing power, it was a very affordable item.
This review is about item#05611164.
Rust removal of machine
5
From Japan
On 2013-05-14 18:51:00
I was worried because the count was rough, but I could polish cleanly unexpectedly without scraping. I think that the application will spread if you arrange the numbers a little more.
This review is about item#05611191.
Stainless steel polish
4
From Japan
On 2009-12-08 12:51:28
Package is small and it is deformed
This review is about item#05611146.