Buy more than* S$200* and get FREE SHIPPING

  • Wire wheel w/shaft

Wire wheel w/shaft 332034

4.50 (4)
Item.#
05611277
Mfr.#
332034
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use for iron rust removal, coating remova, deburring, and dirt removal. Please use on wood and wood root finishes. Use the "flat drill stand" and "drill clamp" together for an even greater amount of types of work. Iron, light metal, woo
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Metal Fitting Diameter (mm phi)
26.5
Diameter (phi mm)
65
Usage Tool
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.An electric drill, a flexible shaftFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Wire Diameter (phi mm)
0.3
Structure of Abrasives
Wire
Type
Wire
Abrasive Material
nothing
Thickness (mm)
10
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2018-04-07 14:34:32
It is attached to the power tool We use it for rust removal. It is handy because it is cheap and can also take rust well.
This review is about item#5611261.
Removal of rust etc in the hydraulic cylinder dust seal fitting part.
5
From Japan
On 2017-01-05 15:55:38
Even if it is used in a ruther, there is no wire missing and it is good.
This review is about item#5611243.
Hydraulic seal groove
5
From Japan
On 2016-08-29 11:54:09
It is good for rust removal of seal groove. Hair fallout is also small.
This review is about item#5611252.
Luster
3
From Japan
On 2013-11-13 06:00:56
Wire is relatively soft and easy to use. Because it is used frequently, it is best if there is some durability. As overall evaluation, 4 out of 5 stages (including cost). I have not met the 5 things yet ....
This review is about item#05611295.