Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Brass Wheel
  • Shank Brass Wheel
  • Shank Brass Wheel

Shank Brass Wheel 332103

5.00 (3)
Item.#
05611304
Mfr.#
332103
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
35
Abrasive Material
None
Diameter (phi mm)
30
Type
Brass
Usage Tool
Electric drill, flexible shaft
Structure of Abrasives
Wire
Shaft Diameter (phi mm)
6
Thickness (mm)
About 7
Metal Fitting Diameter (mm phi)
20
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bamboo's Bari Tri
5
From Japan
On 2018-01-31 20:41:59
Things that I used to date are handy because they did not have large outlines
This review is about item#5611356.
Seal packing peeling off
5
From Japan
On 2016-05-17 12:44:33
I was glad that I was looking for it
This review is about item#05611322.
Seal packing peeling off
5
From Japan
On 2016-05-03 15:11:28
I was glad that I was looking for it
This review is about item#05611322.