Buy more than* S$200* and get FREE SHIPPING

  • Shank Brass Wheel
  • Shank Brass Wheel
  • Shank Brass Wheel

Shank Brass Wheel 332136

5.00 (2)
Item.#
05611331
Mfr.#
332136
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
35
Abrasive Material
None
Metal Fitting Diameter (mm phi)
26.5
Thickness (mm)
About 8
Usage Tool
Electric drill, flexible shaft
Structure of Abrasives
Wire
Shaft Diameter (phi mm)
6
Diameter (phi mm)
65
Purpose
Copper , brass, timber surface polishing. Dirt removal. Deburring. Use when you do not give any scratch on object. For wood root finish. With "Level Drill Stand" and "Drill Clamp", you can use this item for more purpose. Iron, light metal, and timber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Peel seal packing
5
From Japan
On 2016-05-17 12:44:33
I was good at also was looking for
This review is about item#05611322.
Peel seal packing
5
From Japan
On 2016-05-03 15:11:28
I was good at also was looking for
This review is about item#05611322.