Buy more than* S$200* and get FREE SHIPPING

  • One type brush with attached axle
  • One type brush with attached axle
  • One type brush with attached axle

One type brush with attached axle 332318

4.00 (1)
Item.#
05611435
Mfr.#
332318
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rust removing from iron plates, peeling off paint, deburring, and dirt removal. Iron, light metal, wood
Wire Diameter (phi mm)
0.3
Brush Diameter (phi mm)
65
Usage Tool
Electric drill, a flexible shaft
Material (Brush Part)
Hard wire steel
Shaft Diameter (phi mm)
6
Trim Length (mm)
25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For rust removal attached to electric drill
4
From Japan
On 2017-03-15 00:27:04
Attachment of such electric drill is convenient in places where the influence on the painting to the surroundings is too large with the grinder & cup brush. Although it is not as powerful as a grinder, the area of ​​rust removal is small, so if you use it together with a rust conversion agent, even this thing may be enough.
This review is about item#05611426.