Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • One type brush with attached axle
  • One type brush with attached axle
  • One type brush with attached axle

One type brush with attached axle 332329

4.00 (1)
Item.#
05611444
Mfr.#
332329
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For rust removing from iron plates, peeling off paint, deburring, and dirt removal. Iron, light metal, wood
Wire Diameter (phi mm)
0.3
Brush Diameter (phi mm)
75
Usage Tool
Electric drill, flexible shaft
Material (Brush Part)
Hard wire steel
Shaft Diameter (phi mm)
6
Trim Length (mm)
25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For rust removal attached to electric drill
4
From Japan
On 2017-03-15 00:27:04
Attachment of such electric drill is convenient in places where the influence on the painting to the surroundings is too large with the grinder & cup brush. Although it is not as powerful as a grinder, the area of ​​rust removal is small, so if you use it together with a rust conversion agent, even this thing may be enough.
This review is about item#05611426.