Buy more than* S$200* and get FREE SHIPPING

  • Umbrella shaped brush with attached axle
  • Umbrella shaped brush with attached axle
  • Umbrella shaped brush with attached axle

Umbrella shaped brush with attached axle 332385

5.00 (3)
Item.#
05611471
Mfr.#
332385
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For, rust removal, paint removal, deburring. If concave surface of material is spherical, shape is easy to use in aspects where R is involved. Please also use in deburring after cutting, wood shaping, or on finishing work on wooden roots etc. Iron, light metal, wood
Wire Diameter (phi mm)
0.3
Brush Diameter (phi mm)
50
Usage Tool
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.An electric drill, a flexible shaftFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Material (Brush Part)
Hard wire steel
Shaft Diameter (phi mm)
6
Trim Length (mm)
25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Large car foil screw hole polish
5
From Japan
On 2016-10-24 15:34:34
I always use it and can use it enough.
This review is about item#5611471.
Rust remover etc.
5
From Japan
On 2015-12-07 17:11:26
We use it as rust remover at the factory site. Up to now, I was going to buy at a nearby home center, so it took time and effort. If somehow I was watching the monotaur at the net, I bought it because the same thing was on it. It saved us a lot of trouble to go buy it. We will continue to buy regularly!
This review is about item#05611453.
Machine maintenance
5
From Japan
On 2013-12-04 17:06:48
It was quite good for craftsmen.
This review is about item#05611453.