Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical wire brush with attached axle
  • Cylindrical wire brush with attached axle
  • Cylindrical wire brush with attached axle

Cylindrical wire brush with attached axle 332409

4.00 (6)
Item.#
05611487
Mfr.#
332409
Package Qty.
1PC
Ship pack of
1
7.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For, rust removal, paint removal, deburring. For polishing and cleaning inner surfaces of pipes. Useful for narrow places and corners.Please also use for varying wood, finishing on tree roots etc. Iron, light metal, wood
Wire Diameter (phi mm)
0.3
Brush Diameter (phi mm)
10
Usage Tool
Electric drill, a flexible shaft
Material (Brush Part)
Hard wire steel
Shaft Diameter (phi mm)
6
Trim Length (mm)
25
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Rust of the car dropped work
5
From Japan
On 2017-03-15 00:30:21
A relatively small point rust and Marusabi, have approached the resin parts and Gomumoru, in the grinder & cup brush in place impact on the surrounding too large to come in handy is the attachment of these electric drill. Power enough grinder can not be expected, because it is difficult to put out at once to the base, I think that is good for use in combination with the rust conversion agent, such as rust, sealed, scraping the floating rust.
Rust before painting off work
3
From Japan
On 2016-08-12 19:14:02
You can quickly work in the use drill to rust in the hole.
This review is about item#5611496.
Dregs we use to take-up.
5
From Japan
On 2016-07-26 17:33:39
Dregs will get well. Good thing. Although I am using the Noise Removal of the groove of about 3 mm, but is should be noted that good if there is a rectangle of things to length of 5 mm by 3 mm width rather than ○ way.
This review is about item#05611505.
Narrow at the rust off work
3
From Japan
On 2016-05-16 17:32:18
We were able passable work.
This review is about item#05611514.
Rust removal
3
From Japan
On 2016-05-02 19:33:51
It is a good feeling for the price.
This review is about item#05611487.
Clean the metal
5
From Japan
On 2015-02-11 13:11:25
If you are firmly mounting portion of the wire, it is also less easy to use missing.
This review is about item#05611505.