Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical wire brush with attached axle
  • Cylindrical wire brush with attached axle
  • Cylindrical wire brush with attached axle

Cylindrical wire brush with attached axle 332421

4.14 (7)
Package Qty.
Ship pack of
13.99 SGD
In stock
Now we ship to...
...see all
Item Feature
For, rust removal, paint removal, deburring. For polishing and cleaning inner surfaces of pipes. Useful for narrow places and corners.Please also use for varying wood, finishing on tree roots etc. Iron, light metal, wood
Wire Diameter (phi mm)
Brush Diameter (phi mm)
Usage Tool
Electric drill, a flexible shaft
Material (Brush Part)
Hard wire steel
Shaft Diameter (phi mm)
Trim Length (mm)
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Wire brush
From Japan
On 2017-09-16 16:42:28
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#5611496.
Car rust removal work
From Japan
On 2017-03-15 00:30:21
Relatively small spots Rust and round rust, resin parts · rubber malls are approaching, and attachments of electric drills are useful in places where influence to the surroundings is too large with the grinder & cup brush. I can not expect the power of the grinder and it is difficult to put out the ground at once, so I think that it is better to use it together with a rust conversion agent such as scraping off floating rust and rust sealing.
Rust removal work before painting
From Japan
On 2016-08-12 19:14:02
Working can be done quickly with a drill used for rust removal in the hole.
This review is about item#5611496.
I am using it for slag removal.
From Japan
On 2016-07-26 17:33:39
I can get the slag well. It is good. I am using it for garbage collection of about 3 mm, but it is still better if there is a rectangular shape with a length of 3 mm and not 3 mm wide.
This review is about item#05611505.
Rust removal work in a narrow place
From Japan
On 2016-05-16 17:32:18
I was able to do a reasonable work.
This review is about item#05611514.
Rusting off
From Japan
On 2016-05-02 19:33:51
It is a good use feeling for the price.
This review is about item#05611487.
Dirty metal
From Japan
On 2015-02-11 13:11:25
The wire attachment part is solid, it is easy to use with few missing.
This review is about item#05611505.