Buy more than* S$200* and get FREE SHIPPING

  • Shank Brass Brush
  • Shank Brass Brush
  • Shank Brass Brush

Shank Brass Brush 332454

Item.#
05611532
Mfr.#
332454
Package Qty.
1PC
Ship pack of
1
6.76 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
25
Cylinder Length (mm)
20
Trim Length (mm)
25
Usage Tool
Electric drill, flexible shaft
Shaft Diameter (phi mm)
6
Brush Diameter (phi mm)
10