Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Brass Brush
  • Shank Brass Brush
  • Shank Brass Brush

Shank Brass Brush 332465

Item.#
05611541
Mfr.#
332465
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
25
Cylinder Length (mm)
25
Trim Length (mm)
30
Usage Tool
Electric drill, flexible shaft
Shaft Diameter (phi mm)
6
Brush Diameter (phi mm)
15