Buy more than* S$200* and get FREE SHIPPING

  • Shank Brass Brush
  • Shank Brass Brush
  • Shank Brass Brush

Shank Brass Brush 332476

Item.#
05611557
Mfr.#
332476
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
25
Purpose
Iron, light metal, lumber.
Brush Diameter (phi mm)
19
Usage Tool
Electric drill, flexible shaft
Shaft Diameter (phi mm)
6
Cylinder Length (mm)
25
Trim Length (mm)
30