Buy more than* S$200* and get FREE SHIPPING

  • Shank Brass Brush
  • Shank Brass Brush
  • Shank Brass Brush

Shank Brass Brush 332567

Item.#
05611575
Mfr.#
332567
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
25
Cylinder Length (mm)
25
Trim Length (mm)
30
Usage Tool
Electric drill, flexible shaft
Shaft Diameter (phi mm)
6
Brush Diameter (phi mm)
25
Purpose
Iron, light metal, lumber.