Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Spiral Brush
  • Wire Spiral Brush
  • Wire Spiral Brush

Wire Spiral Brush 333024

2.50 (2)
Item.#
05611584
Mfr.#
333024
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust removal of iron, paint removal, dirt cleaning, deburring. It is convenient for cleaning and polishing the inner surface of iron pipe, narrow place, in place bumpy surface. Iron, light metal, wood.
Shaft Diameter (phi mm)
6
Application
Rust removal of iron, paint removal, dirt cleaning, deburring. It is convenient for cleaning and polishing the inner surface of iron pipe, narrow place, in place bumpy surface. Iron, light metal, wood.
Usage Tool
Electric drill, flexible shaft
Brush Diameter (phi mm)
10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For rust removal work of thin gaps
4
From Japan
On 2018-04-10 18:14:22
Although exhaustion can not be helped, the shaft was soft and I used things that bend quickly, but the standards are similar, so it may not be the expected selling, but it can be used just as well.
This review is about item#5611584.
Use for rust removal / mud removal
1
From Japan
On 2018-01-23 15:38:17
My head flew at the same time as spinning. Next, I will look for another thing.
This review is about item#5611584.