Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire Spiral Brush

Wire Spiral Brush 333035

2.50 (2)
Item.#
05611593
Mfr.#
333035
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust removal of iron, paint removal, dirt cleaning, deburring. It is convenient for cleaning and polishing the inner surface of iron pipe, narrow place, in place bumpy surface. Iron, light metal, wood.
Shaft Diameter (phi mm)
6
Usage Tool
Electric drill, flexible shaft
Brush Diameter (phi mm)
15
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For rust removal work of thin gaps
4
From Japan
On 2018-04-10 18:14:22
Although exhaustion can not be helped, the shaft was soft and I used things that bend quickly, but the standards are similar, so it may not be the expected selling, but it can be used just as well.
This review is about item#5611584.
Use for rust removal / mud removal
1
From Japan
On 2018-01-23 15:38:17
My head flew at the same time as spinning. Next, I will look for another thing.
This review is about item#5611584.