Buy more than* S$200* and get FREE SHIPPING

  • Brass Spiral Brush
  • Brass Spiral Brush
  • Brass Spiral Brush

Brass Spiral Brush 333057

4.00 (1)
Item.#
05611611
Mfr.#
333057
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
Electric drill, flexible shaft
Brush Diameter (phi mm)
10
Shaft Diameter (phi mm)
6
Purpose
Surface polishing, dirt removal, and deburring of nonferrous material such as copper and brass, iron, and wood material. For pipe inside polishing, cleaning, narrow space, concave and convex surface etc. If you don't want to scratch the product. Iron, light metal, lumber.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning flash with shotgun lead
4
From Japan
On 2016-04-19 16:18:25
I'm making a long handle like a chimney sweep to reach it all the way
This review is about item#05611636.