Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polishing cloth buff with shaft
  • Polishing cloth buff with shaft
  • Polishing cloth buff with shaft

Polishing cloth buff with shaft 332749

3.75 (4)
Item.#
05611681
Mfr.#
332749
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x47
Maximum Rotation Speed (min-1[r. p.m])
4000
Diameter (phi mm)
75
Usage Tool
Electric drill
Weight (g)
70
Thickness (mm)
17 (buff)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Buffing of bike parts
5
From Japan
On 2017-04-06 12:43:41
It is useful for buffing parts that can not use big buffs and solid making for cleaning.
This review is about item#5611663.
Metal polishing
4
From Japan
On 2016-11-18 19:21:26
It's nicknamed Piccard and it gets shiny. It is recommended.
This review is about item#5611663.
Polish the aluminum part of the motorcycle.
5
From Japan
On 2016-03-09 17:23:53
Probably cloth is sewn. It is cheap and affordable.
This review is about item#05611663.
Bike Maintenance, polishing of self-made parts
1
From Japan
On 2013-06-10 15:47:46
I have not used it, but because it does not suit my use, I made it "dissatisfied." We ordered things with a thickness of 17 mm, and the items we delivered are merchandised items just by stacking two 8 - 9 mm thick objects. I think that it is necessary to mention that if "two piles". Although it is a competitor's product but selling it in Monotaro, it is a kind of responsibility ... sorry! Although not related to the above, I am looking for products with "no axis".
This review is about item#05611681.