Buy more than* S$200* and get FREE SHIPPING

  • Polishing cloth buff with shaft

Polishing cloth buff with shaft 332750

3.75 (4)
Item.#
05611697
Mfr.#
332750
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x47
Maximum Rotation Speed (min-1[r. p.m])
4000
Diameter (phi mm)
100
Caution
If there is rust and/or burr, remove them with sand paper etc beforehand. Wear protective glasses and masks,
Usage Tool
Electric drill
Weight (g)
135
Thickness (mm)
20 (buff)
Purpose
Use Buffing Compound Bar, Green for metal, royal metal, iron, stainless, aluminum, copper, chrome plating etc. Use Buffing Compound Bar, Red for gold and platinum.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Buffing of bike parts
5
From Japan
On 2017-04-06 12:43:41
It is useful for buffing parts that can not use big buffs and solid making for cleaning.
This review is about item#5611663.
Metal polishing
4
From Japan
On 2016-11-18 19:21:26
It's nicknamed Piccard and it gets shiny. It is recommended.
This review is about item#5611663.
Polish the aluminum part of the motorcycle.
5
From Japan
On 2016-03-09 17:23:53
Probably cloth is sewn. It is cheap and affordable.
This review is about item#05611663.
Bike Maintenance, polishing of self-made parts
1
From Japan
On 2013-06-10 15:47:46
I have not used it, but because it does not suit my use, I made it "dissatisfied." We ordered things with a thickness of 17 mm, and the items we delivered are merchandised items just by stacking two 8 - 9 mm thick objects. I think that it is necessary to mention that if "two piles". Although it is a competitor's product but selling it in Monotaro, it is a kind of responsibility ... sorry! Although not related to the above, I am looking for products with "no axis".
This review is about item#05611681.