Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel ironwork wavy cut cutting wheels

Stainless steel ironwork wavy cut cutting wheels -

Item.#
05611961
Mfr.#
-
Package Qty.
1Box(5Sheet)
Ship pack of
1
7.77 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Grain Size, Hardness
46P-WAX material
Maximum Operating Speed (m/s [m/min])
71.7[4300]
Hole Diameter (phi mm)
15
Caution
Please wear the dust prevention glasses and when the outer diameter wears up to 60mm, please replace it.
Reinforcement Net
With 1 sheet
Outer Diameter (phi mm)
106
Maximum Rotation Speed (min-1[r. p.m])
12900
Thickness (mm)
2.0/2.2