Buy more than* S$200* and get FREE SHIPPING

  • Wave cutting cutting grindstone for stainless steel ironworker

Wave cutting cutting grindstone for stainless steel ironworker -

2.80 (5)
Item.#
05611995
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
71.7[4300]
Grain Size, Hardness
46 P-WAX material
Maximum Rotation Speed (min-1[r. p.m])
7600
Thickness (mm)
2.0/2.3
Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Reinforcement Net
One-sheet
Outer Diameter (phi mm)
185
Hole Diameter (phi mm)
22
Caution
Please wear dust proof glasses. If worn upto 125mm outer diameter , please replace it
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
For ship work
5
From Japan
On 2016-06-02 19:47:49
I'm repeating. It can be used normally without problems.
This review is about item#05611977.
Cutting deburring of aluminum and high ten pipe
3
From Japan
On 2014-01-17 03:59:24
If it is aluminum, it will be okay. It will take a while, such as a spare, a bit for a bit, but it has not decreased so far because it was used at low rotation
Steel cutting
4
From Japan
On 2013-02-06 09:45:42
Because the degree of reduction of blades is fast. There are many products, but I do not know until actually trying it, so I want you to explain in detail on the net.
This review is about item#05611943.
For angle cut of stainless steel
1
From Japan
On 2012-04-19 10:51:26
How to reduce is unusual! It is! It will be less watching before it cuts out, so considering the time to change even if it is cheap, it is more efficient to buy a higher guy, and the result cost can be kept down This is a bit we can not recommend it
Stainless steel square pipe cut
1
From Japan
On 2012-02-19 08:39:35
It will not be a talk! Just for cheap ... reduce it soon!
This review is about item#05611995.