Buy more than* S$200* and get FREE SHIPPING

  • Ultra thin cutting wheel stainless steel and iron production
  • Ultra thin cutting wheel stainless steel and iron production
  • Ultra thin cutting wheel stainless steel and iron production
  • Ultra thin cutting wheel stainless steel and iron production

Ultra thin cutting wheel stainless steel and iron production -

4.67 (3)
Item.#
05612004
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Outer Diameter (phi mm)
106
Maximum Rotation Speed (min-1[r. p.m])
14400
Abrasive Material
AX
Description 2
Safety in patent wavy cut, fast cutting and long lasting!
Grain Size, Hardness
46P
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Thickness (mm)
1.0/1.2
Caution
Please wear the dust prevention glasses and when the outer diameter wears up to 60mm, please replace it.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Stain cutting
5
From Japan
On 2016-02-12 08:43:03
The best sharpness among cutting wheels as far as I know.
This review is about item#06847364.
Cutting processing such as angle
5
From Japan
On 2014-04-27 16:52:45
I bought it as a substitute for Super Cobra Baquille 125. For light work, I felt there was not much difference.
This review is about item#06847364.
Disconnection
4
From Japan
On 2012-06-14 18:05:35
Because accuracy is good, it is also possible to create a folder and turn it into a lathe instead of a cutter. Because we do not use such a way too much, the price is also expensive and I will make it to the regon in the future. I have neither mark nor 10 marks. There were three pieces that the film called blue coating or peeling off before use. Peeling is crappy. As a cutting grinding stone, it is a high class, so I want you to make it a bit better.
This review is about item#06847364.