Buy more than* S$200* and get FREE SHIPPING

  • ultra thin type grindstone For cutting
  • ultra thin type grindstone For cutting
  • ultra thin type grindstone For cutting
  • ultra thin type grindstone For cutting

ultra thin type grindstone For cutting -

4.75 (4)
Item.#
05612013
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear the dust prevention glasses. When it wears to major diameter 60mm please exchange
Grain Size, Hardness
46P
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Thickness (mm)
1.0/1.2
Purpose
Stone for construction of stone, concrete straight, tile, brick and tile, in addition non-metal
Outer Diameter (phi mm)
106
Maximum Rotation Speed (min-1[r. p.m])
14400
Abrasive Material
GCX
Specification
2 pcs net reinforcement
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Stone processing
5
From Japan
On 2017-06-10 11:50:58
I cut the marble, but it is very well done.
This review is about item#5612013.
Tile cutting
4
From Japan
On 2017-02-10 21:14:23
I think there is a cutting force, but I think that the reduction is fast because of a thin blade. Because the price is cheap, it may be good to repeat.
This review is about item#5612013.
Grooving into stone
5
From Japan
On 2015-10-09 14:56:47
When digging a groove into a stone, at first, it replaced with a metal cutting disk on hand, but again, exclusively for stone material is different. I will dig into the plastics, there is no burning, it was very easy to use. I will repeat in the future.
This review is about item#05612013.
Finish of Hatsuri
5
From Japan
On 2015-05-30 10:01:36
Well cut length
This review is about item#05612013.