Buy more than* S$200* and get FREE SHIPPING

  • EM diamond cutter set

EM diamond cutter set -

Item.#
05612074
Mfr.#
-
Package Qty.
1Set(3Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Segment type: concrete, mortar, block Segment type: concrete, mortar, block Segment type: Concrete, a block, mortar
Diamond Layer Thickness (mm)
Segment type: 1.8, wave hard type: 2.4, wave type: 2.4
Outer Diameter (phi mm)
105
Outside Diameter D (phi mm)
105
Thickness (mm)
segment type: -- 1.8 wave hard type:2.4, wave type: -- 2.4
Diamond Layer Width(mm)
Segment type: 8, wave hard type = 7, wave type: 5
Blade Width (mm)
Segment type: 8 Wave type: hard 7 Type: wave 5
Bore Diameter H (phi mm)
20
Hole Diameter (phi mm)
20
Specification
Dry type (dry type)