Buy more than* S$200* and get FREE SHIPPING

  • Gasket Set

Gasket Set

by NTB
1.00 (1)
Item.#
05613046
Package Qty.
1Set
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Manufactutrer
Honda
Set Contents
Head cover G / K, L cylinder head side cover G / K, R cylinder head side cover G / K, cylinder head G / K, cylinder G / K, O-ring (30.8mm) x2, valve stem seal x2, O-ring ( 27x2.0), O-ring (14.5mm), rubber packing (16mm), exhaust pipe G / K, sealing washer (14mm), sealing washer A (6mm), sealing washer (12mm) x2, capture letter insulator G / K , sealing washer (6mm) x3, washer (8mm), O-ring (20.6x1.9)
Main Compatible Vehicle
Super Cub 50 C50 (CM / D / S / B) P, S, V, X, Y, 1,2,5,7
Location of Use
(Head cover G / K) cylinder head cover, (L cylinder head side cover G / K) cylinder head cover, (R cylinder head side cover G / K) cylinder head cover, (cylinder head G / K) cylinder head, (cylinder G / K ) cylinder, (O-ring (30.8mm)) cylinder head cover, (valve stem seal) camshaft / valve, (O-ring (27x2.0)) cylinder head cover, (O-ring (14.5mm)) cylinder, (rubber packing ( 16mm)) cylinder, (exhaust pipe G / K) exhaust muffler, (sealing washer (14mm)) Kamuchen / tensioner, (sealing washer A (6mm)) cylinder head cover, (sealing washer (12mm)) cylinder head cover cam Chen / tensioner, (capstan letter insulator G / K) inlet pipe, (sealing washer (6mm)) cylinder head cover, (washer (8mm)) Kamuchen / tensioner, (O-ring (20.6x1.9)) inlet pipe
Main Conforming Genuine Product Number
(Head cover G / K) 12391-GW-680, (L cylinder head side cover G / K) 12395-GW-681, (R cylinder head side cover G / K) 12394-GW-681, (cylinder head G / K ) 12551-GBJ-003, (cylinder G / K) 12191-GW8-682, (O-ring (30.8mm)) 91302-001-020, (valve stem seal) 12209-GB4-681, (O-ring (27x2. 0)) 913301-GK4-871, (O-ring (14.5mm)) 91301-GB0-911, (rubber packing (16mm)) 91303-035-000, (exhaust pipe G / K) 18291-HB2-900, ( sealing washer (14mm)) 90441-035-000, (sealing washer A (6mm)) 90443-035-000, (sealing washer (12mm)) 90461-357-000, (cap letter insulator G / K) 16201-GBJ -000, (sealing washer (6mm)) 90442-035-000, (washer (8mm)) 90481-035-000, (O-ring (20.6x1.9)) 91304-GB0-910
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Engine Overhaul
1
From Japan
On 2017-11-04 14:11:56
Where this gasket kit was opened in order to incorporate the cylinder of turnip 90 I noticed that O-ring 14.5 mm is short Completion of work here Are you playing around? It's a lousy company.
This review is about item#60540943.