Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

by NTB
4.21 (85)
Item.#
05613177
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Manufactutrer
Honda
Compatible Model
Motard XR50M 5/7
Part No.
41201-GFR-000
Customer Reviews
5 star 56
4 star 12
3 star 6
2 star 1
1 star 10
Review Rating: 4.21
85 Customer Reviews
The reviews are automatic translation.
Maintenance exchange
4
From Japan
On 2017-12-25 23:19:21
Because the periodic exchange is carried out, the product whose price is suppressed is appreciated. In case I think that it can be used as well as a genuine part of a bike maker. In case It is satisfactory if durability is good with this.
This review is about item#35132614.
Replacing the worn rear sprocket with a new one
5
From Japan
On 2017-12-18 21:14:49
It was inexpensive and could be purchased, the arrival of merchandise was early, trial operation after exchange was also good.
This review is about item#35132203.
As a sprocket of Cub 90
5
From Japan
On 2017-12-17 18:49:58
It is a repeat. I use it without any problem. I will also purchase it.
This review is about item#35131835.
Used for MD90
5
From Japan
On 2017-12-07 15:08:21
There is no problem with genuine equivalent size. It is enough for practical vehicles because cost can be reduced.
This review is about item#35131887.
Motorcycle parts replacement
3
From Japan
On 2017-11-19 04:24:12
The size of the inner diameter was different from what I wanted, it could not be used. If possible, I want you to express the size of the item.
This review is about item#35131887.
CELLO 225 W 50T
5
From Japan
On 2017-11-15 08:28:03
It is a consumable item. Although it is an external item, there is no problem with both quality and durability. Cospa is expensive and saved.
This review is about item#35132596.
maintenance
5
From Japan
On 2017-10-14 23:05:51
It does not change anything from genuine products. I recommend it because it is cheap.
This review is about item#35762343.
Exchange sprocket
4
From Japan
On 2017-10-12 14:38:21
The gear thickness was a little different, but it was okay and okay.
This review is about item#35132273.
Used for Birdy 50 BA 42 A
3
From Japan
On 2017-09-09 16:58:21
Because consumable goods purchased genuine products are expensive NTB's also expensive, but a cub's fish has a lot of outdoor goods but not much birdie fitting goods
This review is about item#56578594.
Motorcycle Maintenance
5
From Japan
On 2017-08-20 18:33:10
I think that Monotaro san alone is able to purchase NTB of various kinds of handling and trust easily.
This review is about item#35132727.