Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG58

5.00 (1)
Item.#
05613221
Mfr.#
TG58
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank No.
No.3
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
8
Type
TG
Material
Center drill: Cobalt HSS
2014 TRUSCO Published Page
1-0176
Usage Tool
Electric drill, drilling machine
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Shank Diameter (phi mm)
10
Overall Length (mm)
96
TRUSCO Part Number
104-9275
Hole Saw Outer Diameter (mm)
58
Weight (g)
320
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-03-10 14:47:42
Again tool of this kind is only made in Japan. Sharpness a little bit different to the durability of both.
This review is about item#2458766.