Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG63

Item.#
05613264
Mfr.#
TG63
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0176
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Usage Tool
Electric drill, drilling machine
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Overall Length (mm)
96
Weight (g)
340
Hole Saw Outer Diameter (mm)
63
Shank No.
No.4
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
8
Shank Diameter (phi mm)
13
Type
TG
Material
Center drill: Cobalt HSS
TRUSCO Part Number
104-9321