Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG64

Item.#
05613273
Mfr.#
TG64
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0176
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Usage Tool
Electric drill, drilling machine
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Overall Length (mm)
96
Hole Saw Outer Diameter (mm)
64
TRUSCO Part Number
104-9330
Shank No.
No.4
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
8
Shank Diameter (phi mm)
13
Type
TG
Material
Center drill: Cobalt HSS
Weight (g)
350