Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG70

5.00 (2)
Item.#
05613334
Mfr.#
TG70
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0176
Blade Thickness (mm)
2.1
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Overall Length (mm)
96
Cutter Part
Blade length: 12.4 blade thickness: 2.1
Drill Diameter (phi mm)
8
Shank Diameter (phi mm)
13
Effective Cutting Ability (mm)
5
Compatible Models
Electric drill, drilling machine
TRUSCO Part Number
104-9399
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Type
TG
Material
Center drill: Cobalt HSS
Hole Saw Outer Diameter (mm)
70
Usage Tool
Electric drill, drilling machine
Screw
(Shank thread diameter) M16 P = 1.5
Weight (g)
390
Hole Nut Set (mm)
5x6
Shank No.
No.4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When installing the lighting fixture detector
5
From Japan
On 2016-06-12 15:00:39
Usage is good as the overall height is low.
This review is about item#05613334.
Drilling of steel plate
5
From Japan
On 2015-07-15 15:09:37
It is a necessity to have a round hole. It was cheaper compared with other companies, and it was saved because we were able to respond quickly and quickly to the request.
This review is about item#05613386.