Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG71

5.00 (2)
Item.#
05613343
Mfr.#
TG71
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0176
Blade Thickness (mm)
2.1
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Overall Length (mm)
96
Diameter (phi)
71
Dimension (mm)
phi71
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Type
TG
Material
Center drill: Cobalt HSS
Weight (g)
410
TRUSCO Part Number
104-9402
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When installing the lighting fixture detector
5
From Japan
On 2016-06-12 15:00:39
Usage is good as the overall height is low.
This review is about item#05613334.
Drilling of steel plate
5
From Japan
On 2015-07-15 15:09:37
It is a necessity to have a round hole. It was cheaper compared with other companies, and it was saved because we were able to respond quickly and quickly to the request.
This review is about item#05613386.