Buy more than* S$200* and get FREE SHIPPING

  • Belt

Belt A6-16-666S

by NTB
3.61 (57)
Item.#
05613344
Mfr.#
A6-16-666S
Package Qty.
1PC
Ship pack of
1
19.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Part No.
27601-43E00
Main Compatible Vehicle
Let (AS50T / V / W), Let's II (AZ50G (S) K4-5), Verde (UR50W / Y / K1 / K2)
Customer Reviews
5 star 24
4 star 10
3 star 8
2 star 7
1 star 8
Review Rating: 3.61
57 Customer Reviews
The reviews are automatic translation.
I tried for the 2st lead 125 Honda.
5
From Japan
On 2017-02-21 22:37:49
Normal is for a 798mm, but the pulley around to the outside of and try to rose pulley Because it was not seem to work, I tried to use a little long here 807mm. It did not seem honest much difference, but slightly to the right was the time to replace the belt Turnout might got better.
This review is about item#5613387.
Motorcycle maintenance
4
From Japan
On 2017-02-20 17:59:22
Cost, without a complaint, the strength also a decent think. Kana After that, how much have!
This review is about item#5613344.
Moped scooter
5
From Japan
On 2017-01-27 19:52:20
Since entering the early hand anyway cheap, it will be saved. The quality does not change the general goods. It is a big satisfaction.
This review is about item#5613344.
Use to af62
3
From Japan
On 2017-01-08 23:16:10
Original belt is I did not damaged up there, therefore exchange exceeded 10,000 km. I think let's break-in of the belt because it is still new. w review reading was How can buy, which I bought 2 this in the fact that easy to cut Well cheap was because w
This review is about item#5613466.
Honda lead
5
From Japan
On 2017-01-06 11:15:38
You can use the completely normal. It can be replaced with peace of mind and cheaper price. it's recommended!
This review is about item#11793163.
Moped maintenance
3
From Japan
On 2017-01-05 17:36:38
On the recommendation of an acquaintance, I was replaced. Durability ...?
This review is about item#9307813.
Repair
5
From Japan
On 2016-11-11 20:24:59
You can use without any problems, it is a great and inexpensive,
This review is about item#5613387.
Scooter maintenance
3
From Japan
On 2016-10-28 22:52:46
Sudden break in the last 10,000 km, or it will have how much this time? Wonder if once drilled inspection is required in the 5000km
This review is about item#5613344.
Cygnus X (SE44J) belt replacement
4
From Japan
On 2016-08-08 22:10:33
You can use without a problem if you are inexpensive and performance firmly.
This review is about item#5613423.
Drive belt of the scooter
5
From Japan
On 2016-06-24 14:21:15
I tried to run 1000km, but peeling is also without strong likely I think I want to buy next time.