Buy more than* S$200* and get FREE SHIPPING

  • Belt

Belt A6-18-690S

by NTB
3.86 (73)
Item.#
05613353
Mfr.#
A6-18-690S
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Part No.
27601-04C03
Main Compatible Vehicle
Address V100 (AG100M / N / S / T / K1-4 / SK3 / ZK3)
Customer Reviews
5 star 37
4 star 12
3 star 9
2 star 7
1 star 8
Review Rating: 3.86
73 Customer Reviews
The reviews are automatic translation.
Scooter maintenance
5
From Japan
On 2018-04-08 19:09:38
For now I am doing well and there is no particular problem.
This review is about item#5613344.
Used for sa36j jog
5
From Japan
On 2017-12-21 12:19:10
I exchanged the belt with the weight. It is pleasant to have a good start.
This review is about item#23741262.
Motorcycle repair
5
From Japan
On 2017-12-04 19:04:19
I always use NTB's products, but I am saved because it can be used with peace of mind at ease.
This review is about item#5613493.
Yamaha jog spare parts sa04j
3
From Japan
On 2017-08-31 18:57:53
2016/10 Other company product belt change. 2017/01 Belt disconnection (1000 km). Exchange to ntb. Currently strong (3500 km). Purchased as spare parts.
This review is about item#5613405.
Spacey 100
5
From Japan
On 2017-08-12 20:54:42
I think that it can be used normally, I wonder if it will slide at first, it is in the midst of now.
This review is about item#5613475.
Maintenance of the motorcycle
5
From Japan
On 2017-08-12 08:47:23
It has been 2 months since using it, but it has no problems, the price is also cheap so I am very satisfied.
This review is about item#05613466.
Motorcycle maintenance
4
From Japan
On 2017-08-04 17:27:28
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#5613466.
For maintenance
5
From Japan
On 2017-07-23 22:28:24
It is cheaper than genuine, because it is made by NTB so it is good to have reliability.
This review is about item#5613387.
Using private cars
5
From Japan
On 2017-07-15 22:36:30
The thickness of this belt is also good, making it sturdy. Later, I'd like to try out how much durability I have.
This review is about item#5613466.
Exchange due to belt deterioration
5
From Japan
On 2017-07-15 21:05:10
I am very happy with good goods. Cost performance is also the best!
This review is about item#5613405.