Buy more than* S$200* and get FREE SHIPPING

  • Belt

Belt A6-19-735S

by NTB
3.85 (72)
Package Qty.
Ship pack of
35.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Part No.
Main Compatible Vehicle
Address V125UZ125 (GK5 to 7,9 / K5 to 7 / L3 / SL0 / SSL3 / SUL0 / SZL1,3 / ZK7,9)
Customer Reviews
5 star 36
4 star 12
3 star 9
2 star 7
1 star 8
Review Rating: 3.85
72 Customer Reviews
The reviews are automatic translation.
Used for sa36j jog
From Japan
On 2017-12-21 12:19:10
I exchanged the belt with the weight. It is pleasant to have a good start.
This review is about item#23741262.
Motorcycle repair
From Japan
On 2017-12-04 19:04:19
I always use NTB's products, but I am saved because it can be used with peace of mind at ease.
This review is about item#5613493.
Yamaha jog spare parts sa04j
From Japan
On 2017-08-31 18:57:53
2016/10 Other company product belt change. 2017/01 Belt disconnection (1000 km). Exchange to ntb. Currently strong (3500 km). Purchased as spare parts.
This review is about item#5613405.
Spacey 100
From Japan
On 2017-08-12 20:54:42
I think that it can be used normally, I wonder if it will slide at first, it is in the midst of now.
This review is about item#5613475.
Maintenance of the motorcycle
From Japan
On 2017-08-12 08:47:23
It has been 2 months since using it, but it has no problems, the price is also cheap so I am very satisfied.
This review is about item#05613466.
Motorcycle maintenance
From Japan
On 2017-08-04 17:27:28
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#5613466.
For maintenance
From Japan
On 2017-07-23 22:28:24
It is cheaper than genuine, because it is made by NTB so it is good to have reliability.
This review is about item#5613387.
Using private cars
From Japan
On 2017-07-15 22:36:30
The thickness of this belt is also good, making it sturdy. Later, I'd like to try out how much durability I have.
This review is about item#5613466.
Exchange due to belt deterioration
From Japan
On 2017-07-15 21:05:10
I am very happy with good goods. Cost performance is also the best!
This review is about item#5613405.
I will exchange it when the fastest speed is only 50 kilos.
From Japan
On 2017-07-07 14:38:04
I can use it without problems. I think that it is a good balance of price and durability.
This review is about item#09307813.