Buy more than* S$200* and get FREE SHIPPING

  • Carbide Stainless Holecutter

Carbide Stainless Holecutter TG77

5.00 (2)
Item.#
05613404
Mfr.#
TG77
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0176
Blade Thickness (mm)
2.1
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Overall Length (mm)
96
Diameter (phi)
77
Dimension (mm)
phi77
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Type
TG
Material
Center drill: Cobalt HSS
Weight (g)
450
TRUSCO Part Number
104-9461
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When the detector mounting of the luminaire
5
From Japan
On 2016-06-12 15:00:39
Since it uses a low overall height.
This review is about item#05613334.
Drilling of steel plate
5
From Japan
On 2015-07-15 15:09:37
It is essential in the round holes. Price is also cheap compared to other companies, and also to the short notice and faster delivery time It was saved and can respond.
This review is about item#05613386.