Buy more than* S$200* and get FREE SHIPPING

  • Belt

Belt A6-17-790Y

by NTB
3.81 (70)
Item.#
05613457
Mfr.#
A6-17-790Y
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Part No.
3KJ-17641-00
Main Compatible Vehicle
Jog 3YJ1 to 5 3YR1 / 2
Manufactutrer
Yamaha
Customer Reviews
5 star 34
4 star 12
3 star 9
2 star 7
1 star 8
Review Rating: 3.81
70 Customer Reviews
The reviews are automatic translation.
Yamaha jog spare parts sa04j
3
From Japan
On 2017-08-31 18:57:53
2016/10 Other company product belt change. 2017/01 Belt disconnection (1000 km). Exchange to ntb. Currently strong (3500 km). Purchased as spare parts.
This review is about item#5613405.
Spacey 100
5
From Japan
On 2017-08-12 20:54:42
I think that it can be used normally, I wonder if it will slide at first, it is in the midst of now.
This review is about item#5613475.
Maintenance of the motorcycle
5
From Japan
On 2017-08-12 08:47:23
It has been 2 months since using it, but it has no problems, the price is also cheap so I am very satisfied.
This review is about item#05613466.
Motorcycle maintenance
4
From Japan
On 2017-08-04 17:27:28
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#5613466.
For maintenance
5
From Japan
On 2017-07-23 22:28:24
It is cheaper than genuine, because it is made by NTB so it is good to have reliability.
This review is about item#5613387.
Using private cars
5
From Japan
On 2017-07-15 22:36:30
The thickness of this belt is also good, making it sturdy. Later, I'd like to try out how much durability I have.
This review is about item#5613466.
Exchange due to belt deterioration
5
From Japan
On 2017-07-15 21:05:10
I am very happy with good goods. Cost performance is also the best!
This review is about item#5613405.
I will exchange it when the fastest speed is only 50 kilos.
5
From Japan
On 2017-07-07 14:38:04
I can use it without problems. I think that it is a good balance of price and durability.
This review is about item#09307813.
Spacey 100 drive system overhaul
5
From Japan
On 2017-06-13 19:23:20
It is cheap and it is saved.As a result of experience, NTB can relieve quality.
This review is about item#5613475.
Purchased for CA 45 A Let's 4
5
From Japan
On 2017-05-22 19:15:23
CA45A genuine VBELT 27601-32G10 (32G20 / 32GA0) for replacement part number A6-18.5-656S purchased. It seems to be the specification that the maximum speed falls by 1 to 2 km / from the genuine product, but it is a satisfying area if it does not run at the maximum speed all the time, and if it is a bit tired engine the start may be a little better. This part is not a genuine OEM item but the product itself seems to be another item. I just installed it so I will continue to look at durability in the future.
This review is about item#23741436.