Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt
  • Belt
  • Belt

Belt A6-19.5-755H

by NTB
3.84 (75)
Item.#
05613536
Mfr.#
A6-19.5-755H
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Genuine Part Number
23100-GY6-901
Manufactutrer
Honda
Part No.
23100-GY6-901
Compatible Vehicle Model
Spacey SCR125
Customer Reviews
5 star 38
4 star 12
3 star 9
2 star 7
1 star 9
Review Rating: 3.84
75 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2018-06-12 15:52:04
Suzuki Super Mole 's maximum speed has increased by 15 kilograms, fuel economy can also be expected
This review is about item#11793215.
Belt exchange
1
From Japan
On 2018-06-04 22:10:18
Used for bored SA10J. Before running 100 km, break them apart in the crankcase. Although it may not be a problem if it is a normal car, it can not be convinced of durability in consideration of being used also for AXIS 90 etc.
This review is about item#5613405.
Scooter maintenance
5
From Japan
On 2018-04-08 19:09:38
For now I am doing well and there is no particular problem.
This review is about item#5613344.
Used for sa36j jog
5
From Japan
On 2017-12-21 12:19:10
I exchanged the belt with the weight. It is pleasant to have a good start.
This review is about item#23741262.
Motorcycle repair
5
From Japan
On 2017-12-04 19:04:19
I always use NTB's products, but I am saved because it can be used with peace of mind at ease.
This review is about item#5613493.
Yamaha jog spare parts sa04j
3
From Japan
On 2017-08-31 18:57:53
2016/10 Other company product belt change. 2017/01 Belt disconnection (1000 km). Exchange to ntb. Currently strong (3500 km). Purchased as spare parts.
This review is about item#5613405.
Spacey 100
5
From Japan
On 2017-08-12 20:54:42
I think that it can be used normally, I wonder if it will slide at first, it is in the midst of now.
This review is about item#5613475.
Maintenance of the motorcycle
5
From Japan
On 2017-08-12 08:47:23
It has been 2 months since using it, but it has no problems, the price is also cheap so I am very satisfied.
This review is about item#05613466.
Motorcycle maintenance
4
From Japan
On 2017-08-04 17:27:28
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#5613466.
For maintenance
5
From Japan
On 2017-07-23 22:28:24
It is cheaper than genuine, because it is made by NTB so it is good to have reliability.
This review is about item#5613387.