Buy more than* S$200* and get FREE SHIPPING

  • Brake Cable

Brake Cable

by NTB
4.56 (73)
Item.#
05613554
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Part No.
58510-32G20
Main Compatible Vehicle
Let 4 / basket / 4G / 5 / 5G (UZ50 L0 / K7,8 / GK7,8 / BK7 / BL0,2 / DK9 / DL1,2 / YK8 / YGK8 / YL0,1 / YGL0,1)
Manufactutrer
Perch
Customer Reviews
5 star 56
4 star 8
3 star 3
2 star 6
1 star 0
Review Rating: 4.56
73 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-03-16 20:32:29
It was nice to respond quickly. Thank you in the future.
This review is about item#34558745.
When maintaining the motorcycle
4
From Japan
On 2018-02-22 10:22:57
I got it at a low price and I am very satisfied. I would like to look at durability from now.
This review is about item#34557747.
I tried using it for DJ-R front brake wire
2
From Japan
On 2018-01-15 21:33:38
I ordered the length before ordering, but because I answered that it was 128 cm in length, I ordered, but the thing that I actually received was 125 cm. Since the genuine product was 125 cm, it became less than 5 cm, so genuine items could be attached by passing under the bottle through the place to pass over the bolt under the light. Because I feel that the wire is considerably stretched because I am dissatisfied, I made it to star 2. * For reference, wire total length is 125 cm, cable outer length is 115 cm.
This review is about item#34557625.
When replacing
5
From Japan
On 2018-01-14 14:09:48
The length was just right and it was pretty soft so I could wire it comfortably.
This review is about item#34557774.
I used it for Cub 90.
5
From Japan
On 2017-12-13 20:03:50
I decided to replace the cable itself because it freezes when it becomes below freezing point. Result It ceased to be frozen and became comfortable. .
This review is about item#34557905.
Motorcycle maintenance
5
From Japan
On 2017-11-19 14:47:04
This manufacturer is very safe with genuine equivalent parts. The price is also cheap and it is very helpful.
This review is about item#34557905.
I bought it with a brake lever.
5
From Japan
On 2017-11-10 14:48:14
I bought it with brake lever and brake shoe. All NTB products so good compatibility and outstanding operation I like it.
This review is about item#34558885.
Due to internal rust of the brake wire, it was replaced with the same product due to malfunction.
5
From Japan
On 2017-10-27 18:19:02
NTB is reliable because it is a standard parts maker of a motorcycle repair shop.
This review is about item#34557634.
Cable exchange of little cub
5
From Japan
On 2017-10-27 17:53:59
I fixed it because I did not come back and returned. Although it is not genuine but a compatible item, there is no particular complaint like that without problems.
This review is about item#34558334.
In 80S turnip
2
From Japan
On 2017-10-06 22:56:58
Although it looks well, it does not have an inner guide on the wire, it is in a state where there is almost no oil, so if you move it you feel the metal is rubbing against each other. We recommend that you install oil sprays etc. before installation. Now it is ruinous than wire cutting, because it is the majority that sticking and sticking.
This review is about item#34557625.